Discontinued with Replacement
CAPSCREW SS316 UNC 1/2-13X2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SS316 UNC 1/2-13X2-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.050.0200
  • Mfr. Model # U55000.050.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.138 lbs
Suggested Replacement Product
CAPSCREW SS316 UNC 1/2-13X2-,10/PK

Web Price : $10.40 / PACKAGE

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness B80 to C32
  • Tensile Strength 85,000 to 150,000 PSI
  • Head Height 0.3125"
  • Head Width 3/4"
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Finish Plain
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list