Skip Content
CAPSCREW SS316 UNC 1-1/8-7X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 1-1/8-7X6-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.112.0600
  • Mfr. Model # U55000.112.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.035 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Thread Style Imperial
  • Head Type Hexagonal
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.6875"
  • Head Width 1-11/16"
  • Screw Grade/Class 316
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 6"
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/2 po
  • Dia./Thread Size 1-1/8"-7
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List