Skip Content
CAPSCREW SS304 UNF 9/16-18X3- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 9/16-18X3-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.056.0300
  • Mfr. Model # U51007.056.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.235 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 9/16-18 x 3, thread type UNF, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exce

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Style Imperial
  • Tensile Strength 85,000 - 150,000 PSI
  • Head Type Hexagonal
  • Thread Type UNF
  • Rockwell Hardness B80 - C32
  • Head Height 0.359375"
  • Dia./Thread Size 9/16"-18
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Width 13/16"
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3"
  • Min. Thread Length 1-3/8 po
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list