Skip Content
CAPSCREW SS304 UNF 9/16-18X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 9/16-18X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.056.0125
  • Mfr. Model # U51007.056.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.272 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 9/16-18 x 1-1/4, thread type UNF, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exc

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness B80 - C32
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Type UNF
  • Thread Style Imperial
  • Head Height 0.359375"
  • Head Width 13/16"
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Basic Material Stainless Steel
  • Min. Thread Length 1-1/4 po
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List