CAPSCREW SS304 UNF 9/16-18X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS304 UNF 9/16-18X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.056.0150
  • Mfr. Model # U51007.056.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.413 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 9/16-18 x 1-1/2, thread type UNF, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Rockwell Hardness B80 - C32
  • Head Width 13/16"
  • Head Height 0.359375"
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 1-1/2"
  • Min. Thread Length 1-3/8 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list