!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SS304 UNF 5/8-18X6-

CAPSCREW SS304 UNF 5/8-18X6-

APPROVED VENDOR

CAPSCREW SS304 UNF 5/8-18X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SS304 UNF 5/8-18X6-

CAPSCREW SS304 UNF 5/8-18X6-

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51007.062.0600
  • Mfr. Model # U51007.062.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.575 lbs
Suggested Replacement Product
CAPSCREW SS304 UNF 5/8-18X6-,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.76 / PACKAGE of 5

EHC: EHC :

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-18 x 6, thread type UNF, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/excee

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Tensile Strength 85,000 - 150,000 PSI
  • System of Measurement Inch
  • Type Partial Thread
  • Thread Size 5/8"
  • Fastener Length 6"
  • Head Height 0.390625"
  • Rockwell Hardness B80 - C32
  • Thread Style Imperial
  • Thread Type UNF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list