Skip Content
CAPSCREW SS304 UNF 5/8-18X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 5/8-18X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.062.0250
  • Mfr. Model # U51007.062.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.355 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-18 x 2-1/2, thread type UNF, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/e

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNF
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Width 15/16"
  • System of Measurement Inch
  • Head Height 0.390625"
  • Dia./Thread Size 5/8"-18
  • Fastener Finish Plain
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 2-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/2 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list