Skip Content
CAPSCREW SS304 UNF 5/8-18X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 5/8-18X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.062.0125
  • Mfr. Model # U51007.062.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.739 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 5/8-18 x 1-1/4, thread type UNF, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exce

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Imperial
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Type UNF
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 0.390625"
  • Head Width 15/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-18
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list