Skip Content
CAPSCREW SS304 UNF 3/8-24X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 3/8-24X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.037.0100
  • Mfr. Model # U51007.037.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 2.125 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 3/8-24 x 1, thread type UNF, thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness B80 - C32
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Dia./Thread Size 3/8"-24
  • Head Width 9/16"
  • Head Height 15/64"
  • System of Measurement Inch
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1"
  • Min. Thread Length 1"
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list