Skip Content
CAPSCREW SS304 UNF 3/4-16X5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 3/4-16X5-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.075.0500
  • Mfr. Model # U51007.075.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 3.625 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 3/4-16 x 5, thread type UNF, thread length 1-3/4 in, head height 0.46875 in, head width 1-1/8 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceed

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNF
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.46875"
  • Head Width 1-1/8"
  • Dia./Thread Size 3/4-16
  • System of Measurement Inch
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5"
  • Min. Thread Length 1-3/4 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List