Skip Content
CAPSCREW SS304 UNF 1/4-28X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNF 1/4-28X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51007.025.0062
  • Mfr. Model # U51007.025.0062
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.34 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 1/4-28 x 5/8, thread type UNF, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds AS

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 85,000 - 150,000 PSI
  • Head Type Hexagonal
  • Thread Type UNF
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Dia./Thread Size 1/4-28
  • System of Measurement Inch
  • Head Height 0.15625"
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5/8"
  • Fastener Finish Plain
  • Screw Grade/Class 18-8 (304)
  • Basic Material Stainless Steel
  • Min. Thread Length 5/8 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list