Skip Content
CAPSCREW SS304 UNC 9/16-12X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 9/16-12X2-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.056.0225
  • Mfr. Model # U51000.056.0225
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.97 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 9/16-12 x 2-1/4, thread type UNC, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 0.359375"
  • Head Width 13/16"
  • System of Measurement Inch
  • Dia./Thread Size 9/16-12
  • Fastener Length 2-1/4"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Min. Thread Length 1-3/8 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list