Skip Content
CAPSCREW SS304 UNC 7/8-9X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 7/8-9X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.087.0350
  • Mfr. Model # U51000.087.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 3.805 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 7/8-9 x 3-1/2, thread type UNC, thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Style Imperial
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness B80 - C32
  • Head Type Hexagonal
  • Thread Type UNC
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Direction Right Hand
  • Head Height 0.546875"
  • System of Measurement Inch
  • Head Width 1-5/16"
  • Dia./Thread Size 7/8"-9
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 3-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 2 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list