Skip Content
CAPSCREW SS304 UNC 7/16-14X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 7/16-14X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.043.0350
  • Mfr. Model # U51000.043.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.62 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 7/16-14 x 3-1/2, thread type UNC, thread length 1-1/8 in, head height 0.28125 in, head width 5/8 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 85,000 - 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Head Height 0.28125"
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Width 5/8"
  • Rockwell Hardness B80 - C32
  • Dia./Thread Size 7/16-14
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-1/2"
  • Screw Grade/Class 18-8 (304)
  • Min. Thread Length 1-1/8 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list