Skip Content
CAPSCREW SS304 UNC 7/16-14X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 7/16-14X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.043.0175
  • Mfr. Model # U51000.043.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.1 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 7/16-14 x 1-3/4, thread type UNC, thread length 1-1/8 in, head height 0.28125 in, head width 5/8 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exc

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness B80 - C32
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 5/8"
  • Head Height 9/32"
  • System of Measurement Inch
  • Dia./Thread Size 7/16"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Fastener Finish Plain
  • Fastener Length 1-3/4"
  • Flange Dia. 5/8"
  • Min. Thread Length 1.125"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list