close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 7, thread type UNC, thread length 1-3/4 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/excee
Technical Specs
- Tensile Strength 85,000 - 150,000 PSI
- Item Hex Head Cap Screw
- Temp. Range -50 Degrees - 150 Degrees C
- Head Type Hexagonal
- Head Height 0.390625"
- Rockwell Hardness B80 - C32
- Head Width 15/16"
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Fastener Industry Standards ASME B18.2.1
- Fastener Length 7"
- Min. Thread Length 1-1/2 po
- Basic Material Stainless Steel
- Fastener Finish Plain
Compliance and Restrictions
-
None