CAPSCREW SS304 UNC 5/8-11X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS304 UNC 5/8-11X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.062.0350
  • Mfr. Model # U51000.062.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.359 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 3-1/2, thread type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 100,000 PSI
  • Head Height 25/64"
  • Head Width 15/16"
  • Rockwell Hardness B80 - C32
  • System of Measurement Inch
  • Dia./Thread Size 5/8"
  • Fastener Finish Plain
  • Fastener Length 3-1/2"
  • Fastener Industry Standards ASME B18.2.1
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list