Skip Content
CAPSCREW SS304 UNC 5/8-11X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW SS304 UNC 5/8-11X2-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.062.0275
  • Mfr. Model # U51000.062.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 1.465 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 2-3/4, thread type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.390625"
  • Rockwell Hardness B80 - C32
  • Thread Type UNC
  • Head Width 15/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Plain
  • Fastener Length 2-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Min. Thread Length 1-1/2 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list