Skip Content
CAPSCREW SS304 UNC 5/8-11X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 5/8-11X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.062.0100
  • Mfr. Model # U51000.062.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.15 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 1, thread type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 100,000 PSI
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 25/64"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"
  • Head Width 15/16"
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 1"
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list