Skip Content
CAPSCREW SS304 UNC 5/8-11X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 5/8-11X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.062.0150
  • Mfr. Model # U51000.062.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.18 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 1-1/2, thread type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Fully Threaded
  • Tensile Strength 100,000 PSI
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Head Height 25/64"
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Width 15/16"
  • Dia./Thread Size 5/8"
  • Fastener Finish Plain
  • Screw Grade/Class 18-8 (304)
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/2"
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list