CAPSCREW SS304 UNC 3/8-16X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS304 UNC 3/8-16X2-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.037.0225
  • Mfr. Model # U51000.037.0225
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.07 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 3/8-16 x 2-1/4, thread type UNC, thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 100,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness B95
  • Head Height 15/64"
  • System of Measurement Inch
  • Head Width 9/16"
  • Dia./Thread Size 3/8"
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/4"
  • Min. Thread Length 1"
  • Flange Dia. 9/16"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list