Skip Content
CAPSCREW SS304 UNC 3/4-10X7- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 3/4-10X7-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.075.0700
  • Mfr. Model # U51000.075.0700
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 4.85 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 3/4-10 x 7, thread type UNC, thread length 2 in, head height 0.46875 in, head width 1-1/8 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds AS

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Height 0.46875"
  • Dia./Thread Size 3/4"-10
  • Head Width 1-1/8"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 7"
  • Basic Material Stainless Steel
  • Min. Thread Length 1-3/4 po
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List