Skip Content
CAPSCREW SS304 UNC 1/2-13X9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 1/2-13X9-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.050.0900
  • Mfr. Model # U51000.050.0900
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.516 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 1/2-13 x 9, thread type UNC, thread length 1-1/2 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds A

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness B80 - C32
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Head Height 0.3125"
  • Head Width 3/4"
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Fastener Finish Plain
  • Fastener Length 9"
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list