CAPSCREW SS304 UNC 1/2-13X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS304 UNC 1/2-13X2-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.050.0225
  • Mfr. Model # U51000.050.0225
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.15 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 1/2-13 x 2-1/4, thread type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 100 - 150 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness B95 - C32
  • Head Height 5/16"
  • Head Width 3/4"
  • Dia./Thread Size 1/2"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/4"
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list