Skip Content
CAPSCREW SS304 UNC 1/2-13X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 1/2-13X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.050.0100
  • Mfr. Model # U51000.050.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.09 lbs

Product Details

Hex head, full thread, grade SS304 (18-8), stainless steel, size 1/2-13 x 1, thread type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 100 - 150 PSI
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness B95 - C32
  • Head Height 5/16"
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Dia./Thread Size 1/2"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 1"
  • Min. Thread Length 1-1/4"
  • Flange Dia. 3/4"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list