Skip Content
CAPSCREW SS304 UNC 1/2-13X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 1/2-13X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.050.0175
  • Mfr. Model # U51000.050.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.12 lbs

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 1/2-13 x 1-3/4, thread type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness B95 - C32
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type UNC
  • Thread Style Fully Threaded
  • Tensile Strength 100 - 150 PSI
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Width 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-3/4"
  • Screw Grade/Class 18-8 (304)
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List