Skip Content
CAPSCREW SS304 UNC 1-1/8-7X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 1-1/8-7X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.112.0250
  • Mfr. Model # U51000.112.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.058 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.6875"
  • Head Width 1-11/16"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Screw Grade/Class 18-8 (304)
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/2 po
  • Basic Material Stainless Steel
  • Dia./Thread Size 1-1/8"-7
  • Fastener Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List