CAPSCREW SS304 UNC 1-1/4-7X9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS304 UNC 1-1/4-7X9-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.125.0900
  • Mfr. Model # U51000.125.0900
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 85,000 to 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness B80 to C32
  • Head Height 0.78125"
  • Head Width 1-7/8"
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 9"
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/4"-7
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list