Skip Content
CAPSCREW SS304 UNC 1-1/4-7X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS304 UNC 1-1/4-7X6-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51000.125.0600
  • Mfr. Model # U51000.125.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.582 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Style Imperial
  • Head Type Hexagonal
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Thread Type UNC
  • Head Height 0.78125"
  • Head Width 1-7/8"
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 6"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 2-3/4 po
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Dia./Thread Size 1-1/4"-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list