CAPSCREW SOCKETHEAD SS M12X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOCKETHEAD SS M12X75

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-012-0075
  • Mfr. Model # S015-012-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M12 x 75 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 10 mm
  • Drive Type Socket
  • Thread Style Metric
  • Head Dia. 18mm
  • Head Height 12 mm
  • Thread Dia. M12
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M12
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list