CAPSCREW SOCKET FLTHD 10/32X112 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOCKET FLTHD 10/32X112

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS10F150
  • Mfr. Model # 1FS10F150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 10-32 x 1-1/2 inches.

Technical Specs

  • Thread Length 1-1/2"
  • Item Cap Screws
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list