CAPSCREW SOCKET 1/4-20 X 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOCKET 1/4-20 X 1-1/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S25C112
  • Mfr. Model # 1S25C112
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.72 lbs
Compare

Product Details

18.8 stainless steel socket head cap screw. Size 1/4-20 x 1-1/8 inches.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 1-1/8"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list