Discontinued with Replacement
CAPSCREW SOC ST12 ZP UNC NO.8-32X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 ZP UNC NO.8-32X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.016.0100
  • Mfr. Model # U07001.016.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
CAPSCREW SC ST12 Z UNC NO.8-32X1.,100/PK

Web Price : $19.98 / PACKAGE

Product Details

Carbon steel, zinc plated finish, size #8-32 x 1, drive type hex, drive size 9/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.270 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 9/64"
  • Thread Length 0.88"
  • Thread Style Imperial
  • Head Dia. 5/16"
  • Thread Direction Right Hand
  • Head Height 0.270"
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #8
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Length 1"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list