Skip Content
CAPSCREW SOC ST12 ZP UNC 3/4-10X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 ZP UNC 3/4-10X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.075.0200
  • Mfr. Model # U07001.075.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 2.06 lbs

Product Details

Carbon steel, zinc plated finish, size 3/4-10 x 2, drive type hex, drive size 5/8 in, thread type 10, thread style imperial, thread direction right, thread length 2 in, head height 1.125 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5/8"
  • Thread Length 2"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-1/8"
  • Min. Tensile Strength 170,000 psi
  • Head Height 1.125"
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Length 2"
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list