Discontinued with Replacement
CAPSCREW SOC ST12 ZP UNC 1/2-13X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 ZP UNC 1/2-13X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.050.0400
  • Mfr. Model # U07001.050.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.275 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 ZP UNC 1/2-13X4.,5/PK

Web Price : $27.65 / PACKAGE

Product Details

Carbon steel, zinc plated finish, size 1/2-13 x 4, drive type hex, drive size 3/8 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, head height 0.750 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 3/8"
  • Thread Style Imperial
  • Thread Length 1.5"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 3/4"
  • Thread Dia. 1/2"
  • Head Height 0.750"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Length 4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list