Skip Content
CAPSCREW SOC ST12 UNF NO.8-36X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF NO.8-36X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.016.0087
  • Mfr. Model # U07040.016.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.97 lbs

Product Details

Carbon steel, blank steel finish, size #8-36 x 7/8, drive type hex, drive size 9/64 in, thread type 36, thread style imperial, thread direction right, thread length 0.88 in, head height 0.27 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 9/64"
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.27"
  • Head Dia. 5/16"
  • Thread Dia. #8
  • Dia./Thread Size #8-36
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Length 7/8"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list