CAPSCREW SOC ST12 UNF NO.8-36X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF NO.8-36X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.016.0050
  • Mfr. Model # U07040.016.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.661 lbs

Product Details

Carbon steel, blank steel finish, size #8-36 x 1/2, drive type hex, drive size 9/64 in, thread type 36, thread style imperial, thread direction right, thread length 0.88 in, head height 0.27 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Thread Length 0.88"
  • Drive Type Hex
  • Drive Size 9/64"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 5/16"
  • Head Height 0.27"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. #8
  • System of Measurement Inch
  • Dia./Thread Size #8-36
  • Length 1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list