Skip Content
CAPSCREW SOC ST12 UNF NO.6-40X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF NO.6-40X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.013.0075
  • Mfr. Model # U07040.013.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.364 lbs

Product Details

Carbon steel, blank steel finish, size #6-40 x 3/4, drive type hex, drive size 7/64 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.026 in, head dia. 0.026 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 7/64"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.026"
  • Min. Tensile Strength 180,000 psi
  • Head Height 0.026"
  • System of Measurement Inch
  • Thread Dia. #6
  • Dia./Thread Size 6-40
  • Length 3/4"
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list