Discontinued with Replacement
CAPSCREW SOC ST12 UNF NO.5-44X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF NO.5-44X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.012.0037
  • Mfr. Model # U07040.012.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNF NO.5-44X3/8,100/PK

Your Price: NA

Product Details

Carbon steel, blank steel finish, size #5-44 x 3/8, drive type hex, drive size 3/32 in, thread type 44, thread style imperial, thread direction right, thread length 0.75 in, head height 0.205 in, head dia. 0.205 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.205"
  • Head Height 0.205"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #5
  • Dia./Thread Size 5-44
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list