Discontinued with Replacement
CAPSCREW SOC ST12 UNF NO.3-56X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF NO.3-56X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.009.0018
  • Mfr. Model # U07040.009.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNF NO3-56X3/16,100/PK

Your Price: NA

Technical Specs

  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.62"
  • Drive Size 5/64"
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 0.099"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Length 3/16"
  • Head Dia. 3/16"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #3
  • System of Measurement Inch
  • Dia./Thread Size #3-56
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list