Skip Content
CAPSCREW SOC ST12 UNF NO.10-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF NO.10-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.019.0031
  • Mfr. Model # U07040.019.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.49 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 5/16, drive type hex, drive size 5/32 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Type Hex
  • Drive Size 5/32"
  • Thread Style Imperial
  • Thread Length 0.88"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.312"
  • Min. Tensile Strength 180,000 psi
  • Head Height 0.312"
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • System of Measurement Inch
  • Length 5/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list