Skip Content
CAPSCREW SOC ST12 UNF NO.10-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF NO.10-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.019.0037
  • Mfr. Model # U07040.019.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 3/8, drive type hex, drive size 5/32 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Thread Style Fully Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 5/16"
  • Head Height 1/16"
  • System of Measurement Inch
  • Thread Dia. #10
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size #10-32
  • Length 3/8"
  • Material Grade Class 12
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNF (Fine)
  • Basic Material Carbon Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list