Discontinued with Replacement
CAPSCREW SOC ST12 UNF NO.1-72X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF NO.1-72X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.007.0037
  • Mfr. Model # U07040.007.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNF NO.1-72X3/8,100/PK

Your Price: NA

Technical Specs

  • Thread Length 0.62"
  • Drive Type Hex
  • Drive Size 1/16"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 0.073"
  • Item Socket Head Cap Screw
  • Length 3/8"
  • Temp. Range - 20 Degrees F - 400 Degrees F
  • Head Dia. 1/8"
  • Thread Dia. #1
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size #1-72
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list