Discontinued with Replacement
CAPSCREW SOC ST12 UNF NO.1-72X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF NO.1-72X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.007.0025
  • Mfr. Model # U07040.007.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNF NO.1-72X1/4,100/PK

Your Price: NA

Technical Specs

  • Drive Type Hex
  • Drive Size 1/16"
  • Thread Style Imperial
  • Thread Length 0.62"
  • Rockwell Hardness C37 to C45
  • Head Height 0.073"
  • Thread Direction Right Hand
  • Item Socket Head Cap Screw
  • Length 1/4"
  • Temp. Range - 20 Degrees F - 400 Degrees F
  • Head Dia. 1/8"
  • Min. Tensile Strength 180,000 psi
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Thread Dia. #1
  • System of Measurement Inch
  • Dia./Thread Size #1-72
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list