Skip Content
CAPSCREW SOC ST12 UNF NO.1-72X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF NO.1-72X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.007.0050
  • Mfr. Model # U07040.007.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.062 lbs

Technical Specs

  • Drive Size 1/16"
  • Thread Length 0.62"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Head Height 0.073"
  • Thread Direction Right Hand
  • Length 1/2"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 1/8"
  • Thread Dia. #1
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Min. Tensile Strength 170,000 psi
  • Vented Hole Size Not Vented
  • Dia./Thread Size #1-72
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list