Skip Content
CAPSCREW SOC ST12 UNF NO.0-80X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF NO.0-80X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.006.0025
  • Mfr. Model # U07040.006.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Technical Specs

  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.5"
  • Thread Direction Right Hand
  • Head Height 0.06"
  • Rockwell Hardness C37 to C45
  • Item Socket Head Cap Screw
  • Length 1/4"
  • Temp. Range - 20 Degrees F - 400 Degrees F
  • Head Dia. 9/64"
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Thread Dia. #0
  • Dia./Thread Size #0-80
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list