CAPSCREW SOC ST12 UNF 9/16-18X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 9/16-18X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.056.0400
  • Mfr. Model # U07040.056.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 1.555 lbs

Product Details

Carbon steel, blank steel finish, size 9/16-18 x 4, drive type hex, drive size 3/8 in, thread type 18, thread style imperial, thread direction right, thread length 1.5 in, head height 0.844 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 3/8"
  • Thread Length 1.5"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 1"
  • Head Height 0.844"
  • Thread Dia. 9/16"
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Length 4"
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list