Skip Content
CAPSCREW SOC ST12 UNF 9/16-18X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 9/16-18X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.056.0300
  • Mfr. Model # U07040.056.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 1.235 lbs

Product Details

Carbon steel, blank steel finish, size 9/16-18 x 3, drive type hex, drive size 3/8 in, thread type 18, thread style imperial, thread direction right, thread length 1.5 in, head height 0.844 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Thread Style Imperial
  • Head Dia. 1"
  • Head Height 0.844"
  • Thread Dia. 9/16"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Length 3"
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list