CAPSCREW SOC ST12 UNF 7/8-14X3.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 7/8-14X3.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.087.0325
  • Mfr. Model # U07040.087.0325
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 4.035 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-14 x 3-1/4, drive type hex, drive size 3/4 in, thread type 14, thread style imperial, thread direction right, thread length 2.25 in, head height 1.312 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-5/16"
  • Head Height 1.312"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8-14
  • Length 3-1/4"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list