Skip Content
CAPSCREW SOC ST12 UNF 7/8-14X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 7/8-14X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.087.0350
  • Mfr. Model # U07040.087.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 4.245 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-14 x 3-1/2, drive type hex, drive size 3/4 in, thread type 14, thread style imperial, thread direction right, thread length 2.25 in, head height 1.312 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-5/16"
  • Thread Dia. 7/8"
  • Head Height 1.312"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 7/8-14
  • System of Measurement Inch
  • Length 3-1/2"
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list